96.00% AFUE 40000 BTU Multi-Position ECM Variable Speed Two-Stage Furnace
Preferred™ 96.00% AFUE 40000 BTU Multi-Position ECM Variable Speed Two-Stage Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Experience exceptional heating efficiency: Up to 96.7% AFUE
- Enjoy the ultra-quiet performance and even-temperature comfort of variable 25-speed air delivery. It's a great choice for improving cooling efficiency, or SEER2, and summertime humidity control
- Two-stage operation allows longer, more consistent heating cycles on low stage for efficiency and comfort
- Perfect Heat™ technology means consistent comfort by adjusting system operation to changing conditions
- Perfect Humidity™ technology capability with appropriate control and equipment removes more moisture than a standard furnace during cooling operation
- Fan On Plus™ technology lets you choose the speed of continuous fan operation with a compatible control
- Insulated cabinet for quieter operation
- Lifetime limited warranty on heat exchanger upon timely registration
- 10-year parts limited warranty upon registration upon timely registration
-
Green
Specifications
- AFUE:
- 96.00 %
- AMP:
- 10.2, 6.7, 7.4
- ANSI:
- ANSI Z223.1
- BTU:
- 40000
- BTU Heat Rating:
- 39000 Btu/h
- Blower Type:
- ECM Variable Speed
- CEC Compliant:
- For Sale in CA
- CFM:
- 1105 ft3/min
- Collection:
- Preferred™
- Communicating:
- Non-Communicating
- Condensing:
- Yes
- Configuration:
- Multi-Position
- Depth:
- 29-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 35 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- Length:
- 31 in
- MBH:
- 40
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Temperature Range:
- 40 to 70 Deg F
- UL Listed:
- Yes
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Weight:
- 141 lb
- Width:
- 17-1/2 in