This product requires certification to purchase.

2 Ton - Up to 16 SEER2/7.8 HSPF2 - Two Stage Heat Pump with INTELISENSE™ Technology

Bryant

Preferred™ Series 2 Ton - Up to 16 SEER2/7.8 HSPF2 - Two Stage Heat Pump with INTELISENSE™ Technology

  • Fast #
  • Part #B227TBN02400A
  • Item #10283832
  • Manufacturer Part #227TBN02400A
3.2 out of 5 Customer Rating
Brand image
Bryant

Preferred™ Series 2 Ton - Up to 16 SEER2/7.8 HSPF2 - Two Stage Heat Pump with INTELISENSE™ Technology

  • Fast #
  • Part #B227TBN02400A
  • Item #10283832
  • Manufacturer Part #227TBN02400A
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Enjoy cool, summer comfort with up to 17 SEER2/13 EER2 efficiency
  • Take advantage of efficient electric heating well into the winter months with up to 8.1 HSPF2 heating efficiency
  • Two-stage operation allows longer, more consistent comfort cycles on low stage for savings and comfort
  • Enhanced summer dehumidification through two-stage operation
  • Sound level as low as 70 dBA
  • Enjoy Wi-Fi® remote access capability to allow complete programming and change control from anywhere with the Ecobee Smart Thermostat by Bryant
  • DuraGuard™ plus protection system
  • Environmentally-sound Puron® refrigerant
  • 10-year parts limited warranty upon registration
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
No
Application:
Residential
BTU:
24000
CEC Compliant:
Not for Sale in CA
Collection:
Preferred™ Series
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Decibel Rating (dB):
70 dB
EER2:
13.0
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
272 oz
HSPF:
8.1
MBH:
24
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER2:
17.0
Tonnage:
2 Ton
Volts:
208/230V
Weight:
227 lb
Width:
35 in