3 Ton 14.3 SEER2 8.1 HSPF2 Heat Pump 208/230V Single Phase R-410A
Preferred™ Series 3 Ton 14.3 SEER2 8.1 HSPF2 Heat Pump 208/230V Single Phase R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Enjoy cool, summer comfort with up to 15.2 SEER2/12.5 EER2 efficiency
- Take advantage of efficient electric heating well into the winter months with up to 8.1 HSPF2 heating efficiency
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 10-year parts limited warranty upon registration
- DuraGuard™ plus protection system
- Non-ozone depleting Puron® refrigerant
- Enjoy Wi-Fi® remote access capability to allow complete programming and change control from anywhere with the Ecobee smart thermostat by Bryant
- Sound level as low as 70 dBA
Specifications
- AMP:
- 1.2, 15.3, 20.3, 83.1
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 35800 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 3550 ft3/min
- Collection:
- Preferred™ Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 31-3/16 in
- EER2:
- 12.5
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 144 oz
- Green Product:
- Yes, Energy Star
- HSPF2:
- 8.1
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 28-11/16 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 15.0
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 31-3/16 in