5 Ton - Up to 15.2 SEER2/8.1 HSPF2 - Single Stage Heat Pump - 208/230V-1 - R-410A
Preferred™ Series 5 Ton - Up to 15.2 SEER2/8.1 HSPF2 - Single Stage Heat Pump - 208/230V-1 - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Enjoy cool, summer comfort with up to 15.2 SEER2/12.5 EER2 efficiency
- Take advantage of efficient electric heating well into the winter months with up to 8.1 HSPF2 heating efficiency
- Sound level as low as 70 dBA
- Enjoy Wi-Fi® remote access capability to allow complete programming and change control from anywhere with the Ecobee smart thermostat by Bryant
- DuraGuard™ plus protection system
- Non-ozone depleting Puron® refrigerant
- 10-year parts limited warranty upon registration
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 1.2, 25.6, 33.2, 150
- Application:
- Residential
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 4779 ft3/min
- Collection:
- Preferred™ Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 35 in
- EER2:
- 12.5
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 219.2 oz
- HSPF2:
- 8.1
- Height:
- 38-7/8 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigerant Control:
- Piston
- Refrigeration Control Type:
- TXV
- SEER:
- 15.0
- SEER2:
- 14.3
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 319 lb
- Width:
- 35 in