Plastic 12 gpd Bypass Humidifier
Preferred™ Series Plastic 12 gpd Bypass Humidifier
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Furnace or fan coil dependent dispersal
- Solenoid valve and water distribution system
- Large or small capacity models available
- Treated aluminum or water-saving paper evaporator pad models available
- Front-facing, easy-access door
- Nearly silent operation
- Use with any type of cooling system
- 10-year parts limited warranty upon timely registration
Documents
Specifications
- AMP:
- 0.5
- Capacity:
- 12 gpd
- Collection:
- Preferred™ Series
- Color Finish Name:
- Taupe
- Depth:
- 10-1/4
- Height:
- 13
- Material:
- Plastic
- Product Type:
- Bypass Humidifier
- Volts:
- 24V
- Width:
- 14