Up to 97% AFUE - Two-Stage - 100k Btu/h - Variable 25-Speed Condensing Gas Furnace - 4-Way Multipoise - 21" W
Preferred Up to 97% AFUE - Two-Stage - 100k Btu/h - Variable 25-Speed Condensing Gas Furnace - 4-Way Multipoise - 21" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Relax and enjoy your winter refuge with exceptional comfort and savings. The two stage Model 927T delivers evenly controlled airflow and a significant reduction in temperature swings . As the focal point for year-round comfort, this furnace offers enhanced summer humidity control capabilities as well.
- Pair your InteliSense-enabled Preferred™ Series furnace with an ecobee for Bryant Smart Thermostat to grant permission for data sharing, and enjoy the benefits of connected comfort.
- Experience exceptional heating efficiency: up to 97.0% AFUE
- Enjoy the ultra-quiet performance and even-temperature comfort of variable 25-speed air delivery. It's a great choice for improving cooling efficiency, or SEER2, and summertime humidity control
- InteliSense technology allows for critical equipment performance data to be gathered and shared with your dealer who can reassure you that your system is running properly. Simply grant permissions for data sharing and watch an improved customer experience come to life.
- Two-stage operation allows longer, more consistent heating cycles on low stage for efficiency and comfort
- Perfect Heat™ technology means consistent comfort by adjusting system operation to changing conditions
- Perfect Humidity technology capability with appropriate control and equipment removes more moisture than a standard furnace during cooling operation
- Fan On Plus™ technology lets you choose the speed of continuous fan operation with a compatible control
-
Green
Documents
Specifications
- A2L Compatible:
- No
- AFUE:
- 97
- BTU:
- 120000
- BTU Heat Rating:
- 120000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Preferred
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 25
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Ignition System:
- Hot Surface Ignition
- Type:
- B927TA66100V21
- Volts:
- 110/125V, 60V
- Weight:
- 175
- Width:
- 21