Horizontal Left 10.5 Tons Gas 3/4 hp 125000 BTU Furnace
Quiet 80® RGPP Series Horizontal Left 10.5 Tons Gas 3/4 hp 125000 BTU Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- AMP:
- 15
- BTU:
- 90000
- Collection:
- Quiet 80® RGPP Series
- Configuration:
- Multi-Position
- Depth:
- 28-5/8 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Height:
- 34-3/4 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 90
- Power Source:
- Gas
- Tonnage:
- 4 Ton
- Volts:
- 115V
- Width:
- 24-1/2 in