This product requires certification to purchase.

Horizontal Left 12.5 Tons Gas 3/4 hp 150000 BTU Furnace

Bryant

Quiet 80® RGPP Series Horizontal Left 12.5 Tons Gas 3/4 hp 150000 BTU Furnace

  • Fast #
  • Part #B315AAV060110
  • Item #2839211
  • Manufacturer Part #315AAV060110
5 out of 5 Customer Rating
Brand image
Bryant

Quiet 80® RGPP Series Horizontal Left 12.5 Tons Gas 3/4 hp 150000 BTU Furnace

  • Fast #
  • Part #B315AAV060110
  • Item #2839211
  • Manufacturer Part #315AAV060110
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
15
BTU:
110000
Collection:
Quiet 80® RGPP Series
Configuration:
Multi-Position
Depth:
28-5/8 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Two-Stage
Height:
34-3/4 in
Horsepower:
3/4 hp
Ignition System:
Direct Spark Ignition
MBH:
110
Power Source:
Gas
Tonnage:
5 Ton
Volts:
115V
Width:
24-1/2 in