Relay Phase Monitor
Relay Phase Monitor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Fits Model:
- 113AEA036000BEAA, 113AEA042000BCAA, 113AEA048000BEAA, 113AEA048000BEAB, 113AEA060000BGAA, 113AEA060000BGAB, 113APA030000BEAA, 113APA030000BEAB, 113APA036000BEAA, 113APA036000BEAB, 113APA042000BCAA, 113APA042000BCAB, 113APA042000BEAA, 113APA048000BEAA
- Height:
- 1-9/50 in
- Length:
- 4-33/100 in
- Phase:
- Three Phase
- Power Source:
- Electric
- Product Type:
- Relay
- Type:
- RHK35AC002
- Volts:
- 24V
- Width:
- 4-1/4 in