Smart Thermostat
Smart Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Color-coded, illuminated LED border indicates system startup whether in heating, cooling or fan-only operation.
- Manages single- and two-stage systems as well as indoor air quality accessories to provide comfort-enhancing control.
Specifications
- Energy Star Compliant:
- No
- Origin:
- Global
- Type:
- BTSTATBBEWF01
- Volts:
- 24V, 50/60V
- Width:
- 3-1/2 in