Support Assembly, Residential 100,000 BTU Gas Burner
Support Assembly, Residential 100,000 BTU Gas Burner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- OEM part for Carrier
Specifications
- Height:
- 4-1/8 in
- Length:
- 30-3/4 in
- Product Type:
- Burner Support
- Width:
- 14-1/4 in