15 mfd 370/440V Oval Run Capacitor
TOTALINE® 15 mfd 370/440V Oval Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 60,000-hour life at rated temperature
- -40°C to 70°C (-40°F to 158°F) operating temperature
- Tested per EIA-456-A industry standards +/-5% tolerance
- Accelerated life test performance: 2,000 hours @ 125% rated voltage @ 80°C (176°F)
- UL 810 & CSA approved
- 10,000 AFC protected
- Seven micrometer thick polypropylene film for reliability and quality
Documents
Specifications
- Capacitor Type:
- Run
- Collection:
- TOTALINE®
- Fits Model:
- 30GA-020-800, 30GA-020-810, 30GA-020-900, 30GA-020-910, 38AB-024-400, 38AB-024-410, 38AB-024-420, 38AB-024-430, 38AB-024-440, 38AB-024-443, 38AB-024-500, 38AB-024-510, 38AB-024-520, 38AB-024-530
- Height:
- 3-7/10
- Length:
- 1-3/10
- MFD Rating:
- 15 mfd
- Material:
- Aluminum, Plastic
- Material Type:
- Polypropylene
- OEM Part:
- Yes
- Origin:
- Domestic
- Shape:
- Oval
- Temperature Range:
- -40 to 70 Deg C (-40 to 158 Deg F)
- Type:
- RP2911504
- UL Listed:
- UL 810
- Volts:
- 370/440V
- Width:
- 2-1/10