This product requires certification to purchase.

15mfd 370/440V Oval Run Capacitor

Bryant

TOTALINE® 15mfd 370/440V Oval Run Capacitor

  • Fast #
  • Part #TGWBP2911504
  • Item #2869756
  • Manufacturer Part #P291-1504
5 out of 5 Customer Rating
Brand image
Bryant

TOTALINE® 15mfd 370/440V Oval Run Capacitor

  • Fast #
  • Part #TGWBP2911504
  • Item #2869756
  • Manufacturer Part #P291-1504
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 60,000-hour life at rated temperature
  • -40°C to 70°C (-40°F to 158°F) operating temperature
  • Tested per EIA-456-A industry standards +/-5% tolerance
  • Accelerated life test performance: 2,000 hours @ 125% rated voltage @ 80°C (176°F)
  • UL 810 & CSA approved
  • 10,000 AFC protected
  • Seven micrometer thick polypropylene film for reliability and quality
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
30GA-020-800, 30GA-020-810, 30GA-020-900, 30GA-020-910, 38AB-024-400, 38AB-024-410, 38AB-024-420, 38AB-024-430, 38AB-024-440, 38AB-024-443, 38AB-024-500, 38AB-024-510, 38AB-024-520, 38AB-024-530
Capacitor Type:
Run
Collection:
TOTALINE®
Height:
3-7/10 in
Length:
1-3/10 in
MFD Rating:
15 mfd
Material:
Aluminum, Plastic
Material Type:
Polypropylene
OEM Part:
Yes
Origin:
Domestic
Shape:
Oval
Temperature Range:
-40 to 70 Deg C (-40 to 158 Deg F)
UL Listed:
UL 810
Volts:
370/440V
Width:
2-1/10 in