30A 24V Coil 3-Pole Contactor Lug & Screw Terminals
TOTALINE® 30A 24V Coil 3-Pole Contactor Lug & Screw Terminals
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Totaline contactors and disconnects are designed for use in residential and commercial refrigeration, air conditioning, and heating systems
- We offer a number of contactor models in single pole, two pole, and three pole configurations, so dealers will likely find what they need for virtually any system
Documents
Specifications
- AMP:
- 30
- Application:
- Blower, Fan
- Collection:
- TOTALINE®
- Height:
- 3-3/10 in
- Product Type:
- 3 Pole Contactor
- Type:
- RP2820331A
- Volts:
- 24V
- Width:
- 3-9/10 in