40/5 mfd 370/440V Dual Round Run Capacitor
TOTALINE® 40/5 mfd 370/440V Dual Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 60,000-hour life at rated temperature
- -40°C to 70°C (-40°F to 158°F) operating temperature
- Tested per EIA-456-A industry standards +/-5% tolerance
- Accelerated life test performance: 2,000 hours @ 125% rated voltage @ 80°C (176°F)
- UL 810 & CSA approved
- 10,000 AFC protected
- Seven micrometer thick polypropylene film for reliability and quality
Documents
Specifications
- Capacitor Type:
- Run
- Collection:
- TOTALINE®
- Fits Model:
- 38AYM048-300, 38AY-048-300, 38BRB042-300, 38BRC042-300, 38BRW042-300, 38BR-042-310, 38BR-048-300, 38BY-048-300, 38CKB036-710, 38CKB042-300, 38CKB042-310, 38CKC042-M-340, 38CKC042-M-350, 38CKC042-X-3A0
- Height:
- 5-3/10 in
- Length:
- 4-4/5 in
- MFD Rating:
- 40/5 mfd
- Material:
- Aluminum, Plastic
- Material Type:
- Polypropylene
- OEM Part:
- Yes
- Origin:
- Global
- Shape:
- Round
- Temperature Range:
- -40 to 70 Deg C (-40 to 158 Deg F)
- UL Listed:
- UL 810
- Volts:
- 370/440V
- Width:
- 2 in