5 in. Diameter 7/8 in. Bore Cast Iron Motor Pulley
Totaline® 5 in. Diameter 7/8 in. Bore Cast Iron Motor Pulley
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Totaline pulleys and sheaves are made of high quality materials; so you can expect reliability and durability
- 1VP cast iron sheaves
- 2VP cast iron sheaves
- Cast iron VL variable pitch sheaves
Specifications
- Bore Size:
- 7/8
- Collection:
- Totaline®
- Diameter:
- 5 in
- Height:
- 6-3/5 in
- Length:
- 8-1/10 in
- Material:
- Cast Iron
- Pulley Type:
- Motor Pulley
- Weight:
- 15.85 lb
- Width:
- 13-2/5 in