This product requires certification to purchase.

7.5 mfd 370/440V Oval Run Capacitor

Bryant

TOTALINE® 7.5 mfd 370/440V Oval Run Capacitor

  • Fast #
  • Part #RCDP2910754
  • Item #10294478
  • Manufacturer Part #P291-0754
5 out of 5 Customer Rating
Brand image
Bryant

TOTALINE® 7.5 mfd 370/440V Oval Run Capacitor

  • Fast #
  • Part #RCDP2910754
  • Item #10294478
  • Manufacturer Part #P291-0754
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • 60,000-hour life at rated temperature
  • -40°C to 70°C (-40°F to 158°F) operating temperature
  • Tested per EIA-456-A industry standards +/-5% tolerance
  • Accelerated life test performance: 2,000 hours @ 125% rated voltage @ 80°C (176°F)
  • UL 810 & CSA approved
  • 10,000 AFC protected
  • Seven micrometer thick polypropylene film for reliability and quality
  • Requires Certification

Documents


Specifications

Capacitor Type:
Run
Collection:
TOTALINE®
Fits Model:
09DE-016-500, 09DE-016-510, 09DE-016-520, 09DE-016-700, 09DE-016-710, 09DE-016-720, 09DE-044-C100, 09DE-044-C510, 09DE-044-C600, 09DE-044-C800, 09DE-044-C900, 09DE-044-100, 09DE-044-510, 09DE-044-600
Height:
3 in
Length:
1-3/10 in
MFD Rating:
8 mfd
Material:
Aluminum, Plastic
Material Type:
Polypropylene
OEM Part:
Yes
Origin:
Global
Shape:
Oval
Temperature Range:
-40 to 70 Deg C (-40 to 158 Deg F)
Type:
RP2910754
UL Listed:
UL 810
Volts:
370/440V
Width:
2-1/10 in