MTR 3/4 HP
Totaline® MTR 3/4 HP
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bryant OEM repair part
Documents
Specifications
- AMP:
- 9.5
- Blower Type:
- PSC
- Collection:
- Totaline®
- Fan Speeds:
- 3
- Frame Size:
- 48
- Horsepower:
- 3/4 hp
- Length:
- 6-1/5 in
- MFD Rating:
- 15 mfd
- Motor Enclosure:
- Open
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Shaft Length:
- 4 in
- Shaft Size:
- 1/2 in
- Temperature Range:
- Up to 40 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 15 lb