5 Burner Smoothtop Cooktop in Black
500 Series 5 Burner Smoothtop Cooktop in Black
Product Details
Product Details
- Select your ideal temperature
- Accommodate different pan sizes
- Precise temperature control: Select your ideal temperature for precise cooking control
- Dual cooking element: Offers different sized elements to accommodate different sized pots and pans
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Burner Type:
- Smoothtop
- CEC Compliant:
- For Sale in CA
- Collection:
- 500 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 21-1/4
- Height:
- 4-1/4
- Material:
- Glass, Plastic
- Number of Burners:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to vinyl chloride, which is known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 9000
- Width:
- 37