30 in. 5 Burner Gas Cooktop in Stainless Steel
Benchmark 30 in. 5 Burner Gas Cooktop in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Delivers a new and better way to cook with gas with 9 pre defined power levels for precise heat
- The wide and thick burner design diffuses heat evenly and reduces hot spots - perfect for simmering delicate sauces or melting chocolate
- Two rings of heat let you go from simmer to a high-powered boil with ease
- Low profile cooking surface keeps spills contained and makes clean-up easier than ever
- Conveniently place your grates in the dishwasher for easy clean-up
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- BTU:
- 43750
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Collection:
- Benchmark
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 21-1/4 in
- Fuel Type:
- Natural Gas
- Height:
- 3-13/16 in
- Ignition System:
- Electric Ignition
- Material:
- Cast Iron, Stainless Steel
- Number of Burners:
- 5
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Type:
- BNGMP059UC
- UPC:
- 825225972624
- Volts:
- 120V
- Watts:
- 360 W
- Width:
- 31 in