5 lbs. Aluminum and Steel Pressure Fire Extinguisher Hand Held
5 lbs. Aluminum and Steel Pressure Fire Extinguisher Hand Held
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured in accordance with ANSI/UL 299 and ANSI/UL 711 standards and is DOT compliant
- UL and ULC listed
- US coast guard approved for type A size II and type B:C size I when used in conjunction with mounting bracket model A6
- Polyester epoxy powder coated steel cylinder with anodized all-metal valve assembly
- ABC dry chemical is available in 50 lb. Pails for recharging Buckeye extinguishers
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 299, ANSI 711
- Capacity:
- 5 lb
- Color Finish Name:
- Red
- Height:
- 16-3/8 in
- Material:
- Aluminum, Steel
- Temperature Range:
- -65 to 120 Deg F (-54 to 49 Deg C)
- UL Listed:
- UL 299/UL 3-A:40-B:C/UL 711
- Width:
- 7-1/4 in