This product requires certification to purchase.

53 gal. Residential Indirect Water Heater

Buderus Hydronic Systems

53 gal. Residential Indirect Water Heater

  • Fast #
  • Part #B9200LT
  • Item #1641680
  • Manufacturer Part #8718573519
5 out of 5 Customer Rating
Brand image
Buderus Hydronic Systems

53 gal. Residential Indirect Water Heater

  • Fast #
  • Part #B9200LT
  • Item #1641680
  • Manufacturer Part #8718573519
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Convenience and space saving installation
  • Corrosion protection
  • Excellent recovery rates
  • Easy access cover for cleaning of coil and tank interior
  • Effective heat transfer through generally sized heat exchanger
  • Requires Certification

Specifications

Capacity:
53 gal
Coating:
Thermoglaze Ceramic
Diameter:
25-3/4
End Connections:
NPT x NPT
Height:
25-3/4
Material:
Magnesium
Power Source:
Indirect
Pressure - Maximum:
145 psi
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Indirect Fired