Oil Burning Water Boiler - 171 MBH - 86.2% AFUE
Buderus Oil Burning Water Boiler - 171 MBH - 86.2% AFUE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AFUE:
- 86.20 %
- Application:
- Residential
- BTU Heat Rating:
- 171000 Btu/h
- Boiler Type:
- Oil Boiler
- Collection:
- Buderus
- Energy Star Compliant:
- No
- Height:
- 34-1/2 in
- Input (MBH):
- 171 MBH
- Length:
- 31 in
- Material:
- Cast Iron
- Return Pipe Connection:
- 1-1/2 in
- Supply Pipe Connection Size:
- 1-1/2 in