Residential Oil Boiler 180 MBH Manual
G215-G315 Series Residential Oil Boiler 180 MBH Manual
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AFUE:
- 86.10 %
- Application:
- Residential
- BTU:
- 207000
- BTU Heat Rating:
- 180000 Btu/h
- Boiler Type:
- Oil Boiler
- Brand Model Compatibility:
- 7738004866
- Capacity:
- 8.7 gal
- Collection:
- G215-G315 Series
- Depth:
- 36-1/4 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 34-3/4 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 180 MBH
- Length:
- 23-1/2 in
- Material:
- Cast Iron
- Return Pipe Connection:
- 1-1/2 in
- Supply Pipe Connection Size:
- 1-1/2 in
- Volts:
- 120V
- Width:
- 23-1/2 in