This product requires certification to purchase.

Residential Oil Boiler 294 MBH Manual

Buderus Hydronic Systems

G215-G315 Series Residential Oil Boiler 294 MBH Manual

  • Fast #
  • Part #B121507
  • Item #1641697
  • Manufacturer Part #7738000115
4.1 out of 5 Customer Rating
Brand image
Buderus Hydronic Systems

G215-G315 Series Residential Oil Boiler 294 MBH Manual

  • Fast #
  • Part #B121507
  • Item #1641697
  • Manufacturer Part #7738000115
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

AFUE:
86.7
Application:
Residential
BTU Heat Rating:
294000 Btu/h
Boiler Type:
Cast Iron Boiler
Brand Model Compatibility:
7738004866
Capacity:
8.7 gal
Collection:
G215-G315 Series
Depth:
35-3/4
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
34-1/2
Ignition System:
Electronic Ignition
Input (MBH):
294 MBH
Length:
45-1/4
Material:
Cast Iron
Return Pipe Connection:
1-1/2
Supply Pipe Connection Size:
1-1/2
Volts:
120V
Width:
34-3/4