77.4 gal. Residential Indirect Water Heater
SU Series 77.4 gal. Residential Indirect Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Capacity:
- 77.4 gal
- Coating:
- Thermoglaze Ceramic
- Collection:
- SU Series
- Diameter:
- 26-3/8 in
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 264
- Height:
- 58-7/8 in
- Material:
- Steel
- Power Source:
- Indirect
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Indirect Fired
- Weight:
- 231.5 lb