12 x 12 in. Microfiber Cleaning Cloth in Blue (Pack of 25 in Dispenser Box)
12 x 12 in. Microfiber Cleaning Cloth in Blue (Pack of 25 in Dispenser Box)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Grab-n-Go convenient dispenser box
- Colorfast blue cloth won't bleed
- 12" x 12" lint-free, edgeless wipes
- Clean and polish without chemicals
- Washable and reusable many times
- Ideal for cleaning and detail work
Documents
Specifications
- Application:
- Cleaning
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Length:
- 12
- Material:
- Microfiber, Plastic
- Material Type:
- Polyester
- Package Quantity:
- Pack of 25
- Product Type:
- Dispenser Box
- Size:
- 12 in x 12 in
- UPC:
- 032479651025
- Width:
- 12