14 x 17 in. Terry Towel in White (Pack of 3)
14 x 17 in. Terry Towel in White (Pack of 3)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Very absorbent and ideal for all-purpose cleaning, polishing and detailing.
- Machine washable.
- Fully-hemmed
Documents
Specifications
- Application:
- Automotive, Household, Industrial, Janitorial, Marine
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 7 in
- Length:
- 17 in
- Material:
- Cotton
- Package Quantity:
- Pack of 3
- Product Type:
- Cloth, Towel
- Size:
- 14 in x 17 in
- UPC:
- 032479033357
- Width:
- 14 in