This product requires certification to purchase.

25 lbs. Sheet Rags Box in White

This product has been replaced by

Buffalo Industries White 25 lbs. Sheeting
Buffalo Industries Sheeting Rags in White (25 lb Box)
Manufacturer Part #10464
Buffalo Industries

25 lbs. Sheet Rags Box in White

  • Fast #
  • Part #BUF10467
  • Item #5057740
  • Manufacturer Part #10467
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Buffalo Industries White 25 lbs. Sheeting
Buffalo Industries Sheeting Rags in White (25 lb Box)
Manufacturer Part #10464
Buffalo Industries

25 lbs. Sheet Rags Box in White

  • Fast #
  • Part #BUF10467
  • Item #5057740
  • Manufacturer Part #10467
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Janitorial, Restaurants, Marine, Industrial, Automotive, Household
Color Finish Name:
White
Height:
12 in
Length:
14-1/2 in
Material:
Cotton
Product Type:
Box Rag
Size:
25 lbs
UPC:
032479104675
Width:
20-1/2 in