This product requires certification to purchase.

1 lb. Rag Roll

Buffalo Industries

Euro-Cloth™ 1 lb. Rag Roll

  • Fast #
  • Part #BUF60201
  • Item #7934754
  • Manufacturer Part #60201
3.6 out of 5 Customer Rating
Brand image
Buffalo Industries

Euro-Cloth™ 1 lb. Rag Roll

  • Fast #
  • Part #BUF60201
  • Item #7934754
  • Manufacturer Part #60201
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Large pieces
  • Heavy-weight tee shirt material
  • Highly absorbent
  • Low Linting
  • Super soft
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-1/4 in
Length
12 in
Size
1 lb
Width
27 in
Characteristics & Features
Collection
Euro-Cloth™
Color Finish Category
Whites
Color Finish Name
White
Material
Cotton
Warranty & Product Information
Application
Cleaning
EcoLogo Certified
No
EPA Compliant
No
Product Type
Rags, Wiper
UPC
032479602010