This product requires certification to purchase.

Flannel Rag in White

Buffalo Industries

Flannel Rag in White

  • Fast #
  • Part #BUF10204
  • Item #9904225
  • Manufacturer Part #10204
4.8 out of 5 Customer Rating
Brand image
Buffalo Industries

Flannel Rag in White

  • Fast #
  • Part #BUF10204
  • Item #9904225
  • Manufacturer Part #10204
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • White flannel material
  • Highly absorbent
  • Very soft
  • More durable than paper
  • Cut in usable-sized pieces
  • Washable & economical
  • General cleaning
  • Paint spills & cleanup
  • Staining & varnishing
  • Polishing & dusting
  • Requires Certification

Documents


Specifications

Application:
Janitorial, Restaurants, Marine, Industrial, Automotive, Household
Color Finish Name:
White
EcoLogo Certified:
No
Length:
14-1/2 in
Material:
Cotton
Product Type:
Flannel Rag
Size:
25 lb
UPC:
032479102046
Width:
20-1/2 in