This product requires certification to purchase.

Recycled Colored T-Shirt Rags (25 lb Box)

Buffalo Industries

Recycled Colored T-Shirt Rags (25 lb Box)

  • Fast #
  • Part #BUF10084CB
  • Item #9889153
  • Manufacturer Part #10084CB
5 out of 5 Customer Rating
Brand image
Buffalo Industries

Recycled Colored T-Shirt Rags (25 lb Box)

  • Fast #
  • Part #BUF10084CB
  • Item #9889153
  • Manufacturer Part #10084CB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Colored knit t-shirt material
  • Economical wiper suitable for almost all rag needs
  • More durable than paper
  • Cut in usable-sized pieces
  • Washable & economical
  • General cleaning
  • Paint spills & cleanup
  • Staining & varnishing
  • Polishing & dusting
  • Requires Certification

Documents

Dimensions & Measurements
Length
10 in
Size
25 lb Box
Width
18 in
Characteristics & Features
Color Finish Name
Multi-color
Material
Cotton
Warranty & Product Information
Application
Dusting, General Cleaning, Polishing, Staining, Varnishes
EcoLogo Certified
No
Product Type
Rag
UPC
032479000847