This product requires certification to purchase.

10 in. x 8 ft. Silver Uninsulated Flexible Air Duct

Builder's Best

10 in. x 8 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #B110323
  • Item #2857738
  • Manufacturer Part #110323
4.7 out of 5 Customer Rating
Brand image
Builder's Best

10 in. x 8 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #B110323
  • Item #2857738
  • Manufacturer Part #110323
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
10 in
Insulated:
No
Length:
8 ft