This product requires certification to purchase.

10 x 4-3/4 in. Roof Vent Galvanized Steel Black

Builder's Best

10 x 4-3/4 in. Roof Vent Galvanized Steel Black

  • Fast #
  • Part #B012636
  • Item #7274572
  • Manufacturer Part #012636
4.1 out of 5 Customer Rating
Brand image
Builder's Best

10 x 4-3/4 in. Roof Vent Galvanized Steel Black

  • Fast #
  • Part #B012636
  • Item #7274572
  • Manufacturer Part #012636
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Galvanized roof vent with black powder coat finish, flush, flapper and 1/4" removable screen
  • Requires Certification

Specifications

Application:
HVAC, Venting
Color Finish Name:
Black
Diameter:
4 in
Gauge (metal):
26 ga
Height:
4-3/4 in
Length:
10 in
Material:
Steel
UPC:
722048126367