This product requires certification to purchase.

14-1/4 x 6-1/2 in. Roof Vent Galvanized Steel Black

Builder's Best

14-1/4 x 6-1/2 in. Roof Vent Galvanized Steel Black

  • Fast #
  • Part #B012633
  • Item #7274573
  • Manufacturer Part #012633
5 out of 5 Customer Rating
Brand image
Builder's Best

14-1/4 x 6-1/2 in. Roof Vent Galvanized Steel Black

  • Fast #
  • Part #B012633
  • Item #7274573
  • Manufacturer Part #012633
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Extremely durable black galvanized roof cap
  • GRV824 with flapper & screen
  • Requires Certification

Specifications

Application:
HVAC, Venting
Color Finish Name:
Black
Diameter:
6 in
Gauge (metal):
26 ga
Height:
6-1/2 in
Length:
14-1/4 in
Material:
Steel
Width:
15-1/4 in