3 in. x 8 ft. Silver Uninsulated Flexible Air Duct
3 in. x 8 ft. Silver Uninsulated Flexible Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Non-insulated supply/return flexible aluminum air duct
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 3 in
- Insulated:
- No
- Length:
- 8 ft
- Material:
- Aluminum
- Maximum Airflow:
- 5000
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round