4 in. x 20 ft. Silver Uninsulated Flexible Air Duct
4 in. x 20 ft. Silver Uninsulated Flexible Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Designed for low and medium operating pressures
- Made of non-combustible corrugated aluminum
- Plain ends
- Ships compressed to 24?
- Same strength as V330
- Thicker wall than V220
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 4
- Insulated:
- No
- Length:
- 20
- Material:
- Aluminum
- Maximum Airflow:
- 5000
- Temperature Range:
- -100 to 430 Deg F