This product requires certification to purchase.

4 x 5-1/2 in. Louvered Hood in White

Builder's Best

4 x 5-1/2 in. Louvered Hood in White

  • Fast #
  • Part #B110286
  • Item #3379745
  • Manufacturer Part #110286
5 out of 5 Customer Rating
Brand image
Builder's Best

4 x 5-1/2 in. Louvered Hood in White

  • Fast #
  • Part #B110286
  • Item #3379745
  • Manufacturer Part #110286
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 10 1/2" tailpipe
  • Polypropylene molded plastic with free-swinging louvers
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Diameter:
4 in
Length:
5-1/2 in
Material:
Plastic
Material Type:
Polypropylene
Width:
5-1/2 in