This product requires certification to purchase.

4 x 5-1/2 in. Louvered Hood in White

Builder's Best

4 x 5-1/2 in. Louvered Hood in White

  • Fast #
  • Part #B110751
  • Item #7026376
  • Manufacturer Part #110751
4.8 out of 5 Customer Rating
Brand image
Builder's Best

4 x 5-1/2 in. Louvered Hood in White

  • Fast #
  • Part #B110751
  • Item #7026376
  • Manufacturer Part #110751
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Polypropylene molded plastic
  • 4 mounting holes for secure connection
  • 3? – 4? diameters have a 1/4? x 1/4? molded fixed louver grid
  • Good for bathroom fan exhaust or general air intakes. Should not be used for dryer venting.
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Diameter:
4 in
Length:
5-1/2 in
Material:
Plastic
Material Type:
Polypropylene
Width:
5-1/2 in