This product requires certification to purchase.

4 x 5-3/5 in. Brown Louvered Hood

Builder's Best

4 x 5-3/5 in. Brown Louvered Hood

  • Fast #
  • Part #B110294
  • Item #9293384
  • Manufacturer Part #110294
5 out of 5 Customer Rating
Brand image
Builder's Best

4 x 5-3/5 in. Brown Louvered Hood

  • Fast #
  • Part #B110294
  • Item #9293384
  • Manufacturer Part #110294
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Plastic multi louver hood with 1/8" wire mesh screen
  • Requires Certification

Documents


Specifications

Color Finish Name:
Brown
Diameter:
4 in
Height:
5-3/5 in
Material:
Plastic
Material Type:
Polypropylene
UPC:
722048102941
Width:
5-3/5 in