This product requires certification to purchase.

5-1/2 x 3 in. Under Eave Plastic in White

Builder's Best

5-1/2 x 3 in. Under Eave Plastic in White

  • Fast #
  • Part #B110695
  • Item #3168847
  • Manufacturer Part #110695
4.4 out of 5 Customer Rating
Brand image
Builder's Best

5-1/2 x 3 in. Under Eave Plastic in White

  • Fast #
  • Part #B110695
  • Item #3168847
  • Manufacturer Part #110695
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Polypropylene molded plastic
  • 4 mounting holes for secure connection
  • Good for bathroom fan exhaust or general air intakes.
  • Should not be used for dryer venting.
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Diameter:
3 in
Length:
5-1/2 in
Material:
Plastic
Width:
5-1/2 in