This product requires certification to purchase.

5-3/4 x 4 in. Aluminum Wall Vent in Brown

Builder's Best

5-3/4 x 4 in. Aluminum Wall Vent in Brown

  • Fast #
  • Part #B111803
  • Item #7914470
  • Manufacturer Part #111803
5 out of 5 Customer Rating
Brand image
Builder's Best

5-3/4 x 4 in. Aluminum Wall Vent in Brown

  • Fast #
  • Part #B111803
  • Item #7914470
  • Manufacturer Part #111803
5 out of 5 Customer Rating

X Points

Color Finish Name: Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eave vent with back draft flapper for bath or dryer vent
  • Requires Certification

Documents


Specifications

Color Finish Name:
Brown
Diameter:
4 in
Height:
5-3/4 in
Material:
Aluminum
UPC:
722048118034
Width:
5-3/4 in