6 in. x 8 ft. Aluminum Flexible Air Duct
6 in. x 8 ft. Aluminum Flexible Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One crimped end and one plain end
- Non-insulated general purpose venting duct for low and medium operating pressures
- Non-combustible corrugated aluminum with water-tight continuous lock-seams
- Class 0 metal duct
Documents
Specifications
- Adjustable:
- No
- Diameter:
- 6 in
- Diameter - Inside 1:
- 6 in
- Duct Size:
- 6 in
- Length:
- 96 in
- Material:
- Aluminum
- Vent Duct Shape:
- Round