6 in. x 8 ft. Aluminum Uninsulated General Purpose Venting Duct
6 in. x 8 ft. Aluminum Uninsulated General Purpose Venting Duct
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Diameter:
- 6
- Length:
- 8
- Material:
- Aluminum
- Maximum Airflow:
- 5000
- UL Listed:
- Yes
- Vent Duct Shape:
- Round