6 in. x 8 ft. Silver Uninsulated Flexible Air Duct

You last purchased this on
 
Builder's Best

6 in. x 8 ft. Silver Uninsulated Flexible Air Duct

This product requires certification to purchase.
Brand image
You last purchased this on
 
Builder's Best

6 in. x 8 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #B110760
  • Item #4109364
  • Manufacturer Part #110760
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Non-insulated supply/return flexible aluminum air duct
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
6 in
Insulated:
No
Length:
8 ft
Material:
Aluminum
Maximum Airflow:
5000
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round