This product requires certification to purchase.

6 x 6 in. Wall Vent Galvanized

Builder's Best

6 x 6 in. Wall Vent Galvanized

  • Fast #
  • Part #B112505
  • Item #9200616
  • Manufacturer Part #112505
3.1 out of 5 Customer Rating
Brand image
Builder's Best

6 x 6 in. Wall Vent Galvanized

  • Fast #
  • Part #B112505
  • Item #9200616
  • Manufacturer Part #112505
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Galvanized wide mouth hood with screen, 11in tail
  • Requires Certification

Documents


Specifications

Color Finish Name:
Grey
Diameter:
6 in
Length:
6 in
Material:
Galvanized