This product requires certification to purchase.

6 x 8-1/5 in. Louvered Hood in White

Builder's Best

6 x 8-1/5 in. Louvered Hood in White

  • Fast #
  • Part #B110899
  • Item #4351068
  • Manufacturer Part #110899
3.4 out of 5 Customer Rating
Brand image
Builder's Best

6 x 8-1/5 in. Louvered Hood in White

  • Fast #
  • Part #B110899
  • Item #4351068
  • Manufacturer Part #110899
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Hood pipe diameter: 6"
  • Polypropylene molded plastic
  • 4 mounting holes for secure connection
  • Good for bathroom fan exhaust or general air intakes.
  • Should not be used for dryer venting.
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Diameter:
6 in
Length:
8-1/5 in
Material:
Plastic
Material Type:
Polypropylene
UPC:
722048108998
Width:
8-1/5 in