7 in. x 8 ft. Silver Uninsulated Flexible Air Duct
7 in. x 8 ft. Silver Uninsulated Flexible Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- One crimped end and one plain end
Documents
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 7 in
- Insulated:
- No
- Length:
- 8 ft
- Material:
- Aluminum
- UL Listed:
- No
- Vent Duct Shape:
- Round