8 x 10 in. Louvered Hood in Brown
8 x 10 in. Louvered Hood in Brown
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Polypropylene molded plastic
- 4 mounting holes for secure connection
- Good for bathroom fan exhaust or general air intakes.
- Should not be used for dryer venting.
Documents
Specifications
- Brand Model Compatibility:
- PFL344 Mini Louver
- Color Finish Name:
- Brown
- Diameter:
- 8 in
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Width:
- 10 in