This product requires certification to purchase.

6 in. Dryer Vent Hood in Mill Aluminum

Builder's Best

AWM624 6 in. Dryer Vent Hood in Mill Aluminum

  • Fast #
  • Part #B112451
  • Item #9258894
  • Manufacturer Part #112451
3.2 out of 5 Customer Rating
Brand image
Builder's Best

AWM624 6 in. Dryer Vent Hood in Mill Aluminum

  • Fast #
  • Part #B112451
  • Item #9258894
  • Manufacturer Part #112451
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Aluminum wide mouth hood with flapper and screen, flush
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Gauge (metal)
24 ga
Height
10 in
Length
4-1/2 in
Width
8-1/4 in
Characteristics & Features
Collection
AWM624
Color Finish Name
Mill
Material
Aluminum
Vent Duct Shape
Round to Rectangular
Warranty & Product Information
UL Listed
No